

GARLOCK
GARLOCK
24125-1754
GARLOCK GARLOCK
Description
61X1754 GYLON 316SS OIL SEAL ; .669"IDX1.102"OD
0.669" Shaft Dia; 1.102" Housing Bore; 0.315" Nominal Width; FDA Gylon Lip; Solid Seal; 0.315" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Seal Design Code
Part #
24125-1754
BDI #
371997
Details
261.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24125-1754/p/371997
Your Price
$ 261.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
EAN
0717744598754
Product Group - BDI
S02250
Generic Design Code
C_R_G2
Lip Material
FDA Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
316 Stainless Steel
Seal Design Code
PS-I
Other Features
Specialty | Assembled | For High Pressure Applications | FDA Viton Gasket
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
61X1754 FDA GYLON 316SS .669"ID 1.102"OD .315"THK
Manufacturer Internal Number
24125-1754
Weight / LBS
0.02
Long Description
0.669" Shaft Dia; 1.102" Housing Bore; 0.315" Nominal Width; FDA Gylon Lip; Solid Seal; 0.315" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Seal Design Code
Nominal Width
0.315 Inch | 8.001 Millimeter
Shaft Diameter
0.669 Inch | 16.993 Millimeter
Housing Bore
1.102 Inch | 27.991 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh