Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24125-4798 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-G2-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYxN3xpbWFnZS9qcGVnfGFEQmxMMmhrTXk4eE1EYzJPREl5TXpNd05UYzFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBjeVh6RmZUbE5mTXpBd2VETXdNQzVxY0djfDJlYWEzYzU0MmY0NjEyZTUyNTMyYjkzMmNiY2VlNTYwYmMwOTc0OWQ4NzY4ZDI0OTJjMmY5ZmQ5NTI0MmRmMWI
372030 Oil Seals 

GARLOCK GARLOCK

24125-4798

Description

61X4798 GYLON 316SS OIL SEAL ; 1.5"IDX2.125"OD

1-1/2" Shaft Dia; 2-1/8" Housing Bore; 3/8" Nominal Width; FDA Gylon Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Seal Design Code

Part #

24125-4798

BDI #
372030

Details

373.96 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 373.96 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.061
EAN
0717744593575
Product Group - BDI
S02250
Generic Design Code
C_R_G2
Lip Material
FDA Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
316 Stainless Steel
Seal Design Code
PS-I
Other Features
Specialty | Assembled | For High Pressure Applications | FDA Viton Gasket
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
61X4798 GYLON 316SS 1.500"ID 2.125"OD .375"THK FDA
Manufacturer Internal Number
24125-4798
Weight / LBS
0.135
Long Description
1-1/2" Shaft Dia; 2-1/8" Housing Bore; 3/8" Nominal Width; FDA Gylon Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Seal Design Code
Nominal Width
0.375 Inch | 9.525 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Housing Bore
2.125 Inch | 53.975 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh