https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-G2-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYxN3xpbWFnZS9qcGVnfGFEQmxMMmhrTXk4eE1EYzJPREl5TXpNd05UYzFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBjeVh6RmZUbE5mTXpBd2VETXdNQzVxY0djfDJlYWEzYzU0MmY0NjEyZTUyNTMyYjkzMmNiY2VlNTYwYmMwOTc0OWQ4NzY4ZDI0OTJjMmY5ZmQ5NTI0MmRmMWI
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-G2-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYxN3xpbWFnZS9qcGVnfGFEQmxMMmhrTXk4eE1EYzJPREl5TXpNd05UYzFPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBjeVh6RmZUbE5mTXpBd2VETXdNQzVxY0djfDJlYWEzYzU0MmY0NjEyZTUyNTMyYjkzMmNiY2VlNTYwYmMwOTc0OWQ4NzY4ZDI0OTJjMmY5ZmQ5NTI0MmRmMWI
GARLOCK
GARLOCK
24125-5412
GARLOCK GARLOCK
Description
61X5412 FDA GYLON 316SS ; 2.284IN ID 3.150IN OD
2.284" Shaft Dia; 3.15" Housing Bore; 0.315" Nominal Width; FDA Gylon Lip; Solid Seal; 0.315" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Seal Design Code
Part #
24125-5412
BDI #
372035
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24125-5412/p/372035
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.041
EAN
0717744610289
Product Group - BDI
S02250
Generic Design Code
C_R_G2
Lip Material
FDA Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
316 Stainless Steel
Seal Design Code
PS-I
Other Features
Specialty | Assembled | For High Pressure Applications | FDA Viton Gasket
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
61X5412 FDA GYLON 316SS 2.284"ID 3.150"OD .315"THK
Manufacturer Internal Number
24125-5412
Weight / LBS
0.09
Long Description
2.284" Shaft Dia; 3.15" Housing Bore; 0.315" Nominal Width; FDA Gylon Lip; Solid Seal; 0.315" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Seal Design Code
Nominal Width
0.315 Inch | 8.001 Millimeter
Shaft Diameter
2.284 Inch | 58.014 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter
Housing Bore
3.15 Inch | 80.01 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

