https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-61DT-2-FDAGYL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwNzN8aW1hZ2UvanBlZ3xhRFpoTDJobVpTOHhNRFE0TVRFNU9UWTBORGN3TWk5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpZeFJGUmZNbDlHUkVGSFdVeGZNekF3ZURNd01DNXFjR2N8MDRhNGY5MTQwNWNkMjNkNTYwNzJmZDcyZjY1MWE2YmFjMmNlY2E2OThjYTFjOTU1M2M3ODAwYjBjYzQ5MzMxYw
https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-61DT-2-FDAGYL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwNzN8aW1hZ2UvanBlZ3xhRFpoTDJobVpTOHhNRFE0TVRFNU9UWTBORGN3TWk5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpZeFJGUmZNbDlHUkVGSFdVeGZNekF3ZURNd01DNXFjR2N8MDRhNGY5MTQwNWNkMjNkNTYwNzJmZDcyZjY1MWE2YmFjMmNlY2E2OThjYTFjOTU1M2M3ODAwYjBjYzQ5MzMxYw
GARLOCK
GARLOCK
24128-3513
GARLOCK GARLOCK
Description
61X3513 GYLON 316SS OIL SEAL ; 2"IDX2.625"OD
Lip Seal; 2" Shaft Diameter; 2-5/8" Housing Bore; 7/16" Nominal Width; FDA Compliant Gylon Lip; Solid Seal; 7/16" Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Stainless Steel Case; 61DT Seal Design Code
Part #
24128-3513
BDI #
21927166
Details
666.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24128-3513/p/21927166
Your Price
$ 666.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
EAN
0717744586072
Weight / US pound
0
Product Group - BDI
S02250
Generic Design Code
GAR_P/SI | 61 Dual Tandem
Lip Material
FDA Compliant Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
61DT
Other Features
150PSI Maximum Pressure | -40 to 400 Degree F Temperature Range
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Long Description
Lip Seal; 2" Shaft Diameter; 2-5/8" Housing Bore; 7/16" Nominal Width; FDA Compliant Gylon Lip; Solid Seal; 7/16" Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Stainless Steel Case; 61DT Seal Design Code
Shaft Diameter
2 Inch | 50.8 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Housing Bore
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

