https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-PSIDT-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEyNnxpbWFnZS9qcGVnfGFEWm1MMmhoTkM4eE1EYzJPVGc1TWpjMk9UZ3lNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw5UVUwbEVWRjh5WDA1VFh6TXdNSGd6TURBdWFuQm58YWZjZGJmZjQzNzBiMDBmZDk4NWFkYzdjMjAxMjc4MWJlOGI0MzFjOTA1ZTNmZjA2MWZlNmQ0NDdjMWJhMWMyNA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-PSIDT-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEyNnxpbWFnZS9qcGVnfGFEWm1MMmhoTkM4eE1EYzJPVGc1TWpjMk9UZ3lNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw5UVUwbEVWRjh5WDA1VFh6TXdNSGd6TURBdWFuQm58YWZjZGJmZjQzNzBiMDBmZDk4NWFkYzdjMjAxMjc4MWJlOGI0MzFjOTA1ZTNmZjA2MWZlNmQ0NDdjMWJhMWMyNA
GARLOCK
GARLOCK
24128-3816
GARLOCK GARLOCK
Description
61X3816 GYLON 316SS OIL SEAL ; 1.969"IDX2.598"OD
1-31/32" Shaft Dia; 2.598" Housing Bore; 0.669" Nominal Width; FDA Gylon Lip; Solid Seal; 0.669" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Dual Tandem Seal Design Code
Part #
24128-3816
BDI #
372078
Details
666.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24128-3816/p/372078
Your Price
$ 666.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.041
EAN
0717744596279
Product Group - BDI
S02250
Generic Design Code
GAR_PS-I Dual Tandem
Lip Material
FDA Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
316 Stainless Steel
Seal Design Code
PS-I Dual Tandem
Other Features
Specialty | Assembled | For High Pressure Applications | With Inner Case | FDA Viton Gasket
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
61X3816 GYLON 316SS 1.969"ID 2.598"OD .669"THK
Manufacturer Internal Number
24128-3816
Weight / LBS
0.09
Long Description
1-31/32" Shaft Dia; 2.598" Housing Bore; 0.669" Nominal Width; FDA Gylon Lip; Solid Seal; 0.669" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; 316 Stainless Steel Case; PS-I Dual Tandem Seal Design Code
Shaft Diameter
1.969 Inch | 50.013 Millimeter
Actual Width
0.669 Inch | 16.993 Millimeter
Nominal Width
0.669 Inch | 16.993 Millimeter
Housing Bore
2.598 Inch | 65.989 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

