https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-61-DL-TND-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMzJ8aW1hZ2UvanBlZ3xhRFE0TDJnMk9TOHhNREUxTURZMU9EZzVPVGs1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODJNVjlFVEY5VVRrUmZNbDlPVTE4ek1EQjRNekF3TG1wd1p3fDE3N2QwZmRhYWI0ZjJiOGQ1NTljYzBmMmZmNGJhMzgwZWY4YmRiN2Y5NWIxOWJmNDJmMTk2NGZkMGI4NTAyYTY
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-61-DL-TND-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxMzJ8aW1hZ2UvanBlZ3xhRFE0TDJnMk9TOHhNREUxTURZMU9EZzVPVGs1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsODJNVjlFVEY5VVRrUmZNbDlPVTE4ek1EQjRNekF3TG1wd1p3fDE3N2QwZmRhYWI0ZjJiOGQ1NTljYzBmMmZmNGJhMzgwZWY4YmRiN2Y5NWIxOWJmNDJmMTk2NGZkMGI4NTAyYTY
TIMKEN
TIMKEN
24128-6755
TIMKEN TIMKEN
Description
24128-6755 HI-PERFORMANCE SEAL ; 25MM ID 38MM OD 11MM W
Oil Seal; 1" Shaft Dia; 1-1/2" Housing Bore; 7/16" Nominal Width; FDA Gylon Lip; Solid Seal; 7/16" Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Stainless Steel Case; P/SI | 61 Dual Tandem Seal Design Code
Part #
24128-6755
BDI #
22815845
Details
941.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24128-6755/p/22815845
Your Price
$ 941.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.064
EAN
0053893243016
Product Group - BDI
S02250
Generic Design Code
GAR_P/SI | 61 Dual Tandem
Lip Material
FDA Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
P/SI | 61 Dual Tandem
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 1" Shaft Dia; 1-1/2" Housing Bore; 7/16" Nominal Width; FDA Gylon Lip; Solid Seal; 7/16" Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Stainless Steel Case; P/SI | 61 Dual Tandem Seal Design Code
Housing Bore
1.5 Inch | 38.1 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


