https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA8-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc0N3xpbWFnZS9qcGVnfGFESmhMMmc1TXk4eE1EYzJPRGM1TURRNE56QTNNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlFUaGZNMTlPVTE4ek1EQjRNekF3TG1wd1p3fDIzNTcyOTcyMzMyOWUxZTQyNjg0MjJhNjJhODkzZTA5MGE5YjdhMWNhODFiMDhiOTVmNjg1ZWRmMGVkNWRkYjU
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA8-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc0N3xpbWFnZS9qcGVnfGFESmhMMmc1TXk4eE1EYzJPRGM1TURRNE56QTNNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlFUaGZNMTlPVTE4ek1EQjRNekF3TG1wd1p3fDIzNTcyOTcyMzMyOWUxZTQyNjg0MjJhNjJhODkzZTA5MGE5YjdhMWNhODFiMDhiOTVmNjg1ZWRmMGVkNWRkYjU
SKF
SKF
24441 / 2.441X2.699X0.35 HMA8 P
SKF SKF
Description
CRSEAL 24441 / 2.441X2.699X0.35 HMA8 P ; NON-RETURNABLE LIP SEAL
2.441" Shaft Dia; 2.699" Housing Bore; 0.35" Nominal Width; Polyacrylate Lip; Solid Seal; 0.35" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; HMA8 Seal Design Code
Part #
24441
BDI #
1248576
Details
41.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24441-2-441X2-699X0-35-HMA8-P/p/1248576
Your Price
$ 41.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.081
EAN
0085311279604
Product Group - BDI
S02250
Generic Design Code
C_R_HMA8
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA8
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.134
Long Description
2.441" Shaft Dia; 2.699" Housing Bore; 0.35" Nominal Width; Polyacrylate Lip; Solid Seal; 0.35" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; HMA8 Seal Design Code
Nominal Width
0.35 Inch | 8.89 Millimeter
Shaft Diameter
2.441 Inch | 62.001 Millimeter
Housing Bore
2.699 Inch | 68.555 Millimeter
Actual Width
0.35 Inch | 8.89 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

