https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-SLA1-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkzNXxpbWFnZS9qcGVnfGFEYzBMMmcxWkM4eE1EYzJPVEV6TnpFek9UYzBNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5VFRFRXhYekpmVGxOZk16QXdlRE13TUM1cWNHY3wyM2FmYWM5ZThlZmNiZWIxYTBmNjczNTFmZWE1ODZlZmVmYTRhODc1ZjMxZmY2NDJjYTFhYzVjNjdkODdlMWY0
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-SLA1-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkzNXxpbWFnZS9qcGVnfGFEYzBMMmcxWkM4eE1EYzJPVEV6TnpFek9UYzBNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5VFRFRXhYekpmVGxOZk16QXdlRE13TUM1cWNHY3wyM2FmYWM5ZThlZmNiZWIxYTBmNjczNTFmZWE1ODZlZmVmYTRhODc1ZjMxZmY2NDJjYTFhYzVjNjdkODdlMWY0
SKF
SKF
24442 / 2.405X3.135X0.311 SLA1 T
SKF SKF
Description
CRSEAL 24442 / 2.405X3.135X0.311 SLA1 T ; NON-RETURNABLE DBL LIP SEAL
2.405" Shaft Dia; 3.135" Housing Bore; 0.311" Nominal Width; PTFE Lip; Solid Seal; 0.311" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; SLA1 Seal Design Code
Part #
24442
BDI #
1248577
Details
85.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24442-2-405X3-135X0-311-SLA1-T/p/1248577
Your Price
$ 85.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.118
EAN
0085311399517
Product Group - BDI
S02250
Generic Design Code
C_R_SLA1
Lip Material
PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
SLA1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
24442
Weight / LBS
0.261
Long Description
2.405" Shaft Dia; 3.135" Housing Bore; 0.311" Nominal Width; PTFE Lip; Solid Seal; 0.311" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; SLA1 Seal Design Code
Shaft Diameter
2.405 Inch | 61.087 Millimeter
Actual Width
0.311 Inch | 7.899 Millimeter
Nominal Width
0.311 Inch | 7.899 Millimeter
Housing Bore
3.135 Inch | 79.629 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

