https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA14-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2NTZ8aW1hZ2UvanBlZ3xhRFE1TDJoa1pTOHhNRGN4TVRBMU1ESTRPVEU0TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5RVEUwWHpKZlRsTmZNekF3ZURNd01DNXFjR2N8ZGM1NTZhODg4NmIwM2ZlZDdlMzMzMDg4MzM1NDI0ZWY5ODRiODc4N2FlNjFiMjk4YmVmODkxNjFlMTkwMjJhNw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMA14-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2NTZ8aW1hZ2UvanBlZ3xhRFE1TDJoa1pTOHhNRGN4TVRBMU1ESTRPVEU0TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5RVEUwWHpKZlRsTmZNekF3ZURNd01DNXFjR2N8ZGM1NTZhODg4NmIwM2ZlZDdlMzMzMDg4MzM1NDI0ZWY5ODRiODc4N2FlNjFiMjk4YmVmODkxNjFlMTkwMjJhNw
SKF
SKF
2452 / 0.25X0.499X0.188 HMA14 V
SKF SKF
Description
CRSEAL 2452 / 0.25X0.499X0.188 HMA14 V ; NON-RETURNABLE LIP SEAL
Lip Seal; 1/4" Shaft Dia; 1/2" Housing Bore; 3/16" Nominal Width; Viton Lip; Solid Seal; 3/16" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA14 Seal Design Code
Part #
2452
BDI #
1248613
Details
29.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/2452-0-25X0-499X0-188-HMA14-V/p/1248613
Your Price
$ 29.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0085311002387
Product Group - BDI
S02250
Generic Design Code
C_R_HMA14
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HMA14
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.038
Long Description
Lip Seal; 1/4" Shaft Dia; 1/2" Housing Bore; 3/16" Nominal Width; Viton Lip; Solid Seal; 3/16" Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HMA14 Seal Design Code
Actual Width
0.188 Inch | 4.775 Millimeter
Shaft Diameter
0.25 Inch | 6.35 Millimeter
Nominal Width
0.188 Inch | 4.775 Millimeter
Housing Bore
0.499 Inch | 12.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


