https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-26-1-HNBR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0Njh8aW1hZ2UvanBlZ3xhRGxpTDJoak1TOHhNRFE0TVRJd05ETTVOakEyTWk5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpJMlh6RmZTRTVDVWw4ek1EQjRNekF3TG1wd1p3fDcwMzhiMjEyMWUyY2YyNTk0YTE5NzczMTY0NDg0YmUxZDJjNzYzZDE0NjFkNWM0MmExMWFmMDMyMjBmNzYwZTM
https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-26-1-HNBR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0Njh8aW1hZ2UvanBlZ3xhRGxpTDJoak1TOHhNRFE0TVRJd05ETTVOakEyTWk5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpJMlh6RmZTRTVDVWw4ek1EQjRNekF3TG1wd1p3fDcwMzhiMjEyMWUyY2YyNTk0YTE5NzczMTY0NDg0YmUxZDJjNzYzZDE0NjFkNWM0MmExMWFmMDMyMjBmNzYwZTM
GARLOCK
GARLOCK
24590-5422
GARLOCK GARLOCK
Description
26X5422 OIL SEAL ; 5.118"IDX6.299"OD
Lip Seal; 5.118" Shaft Diameter; 6.299" Housing Bore; 0.472" Nominal Width; HNBR Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Part #
24590-5422
BDI #
24637006
Details
310.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24590-5422/p/24637006
Your Price
$ 310.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.008
EAN
0717744970178
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
HNBR
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Other Features
7PSI Maximum Pressure | -40 to 300 Degree F Temperature Range
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Long Description
Lip Seal; 5.118" Shaft Diameter; 6.299" Housing Bore; 0.472" Nominal Width; HNBR Lip; Solid Seal; 0.472" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Shaft Diameter
5.118 Inch | 129.997 Millimeter
Actual Width
0.472 Inch | 11.989 Millimeter
Housing Bore
6.299 Inch | 159.995 Millimeter
Nominal Width
0.472 Inch | 11.989 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


