 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-26-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNTJ8aW1hZ2UvanBlZ3xhRFV6TDJneE5DOHhNREUxTURZMU9USTJNRFEwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHlObDh4WDFkVFh6TXdNSGd6TURBdWFuQm58YjZlOGQ4M2U5NjFkNzU1YjZhY2VhOTFkNGIzYTk5YjRlMGM4NDMwMGM0ZGI3Zjc2NGUxNjkyMWIwMDI0ZGZlNg
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-26-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNTJ8aW1hZ2UvanBlZ3xhRFV6TDJneE5DOHhNREUxTURZMU9USTJNRFEwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHlObDh4WDFkVFh6TXdNSGd6TURBdWFuQm58YjZlOGQ4M2U5NjFkNzU1YjZhY2VhOTFkNGIzYTk5YjRlMGM4NDMwMGM0ZGI3Zjc2NGUxNjkyMWIwMDI0ZGZlNg
                 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-26-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNTJ8aW1hZ2UvanBlZ3xhRFV6TDJneE5DOHhNREUxTURZMU9USTJNRFEwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHlObDh4WDFkVFh6TXdNSGd6TURBdWFuQm58YjZlOGQ4M2U5NjFkNzU1YjZhY2VhOTFkNGIzYTk5YjRlMGM4NDMwMGM0ZGI3Zjc2NGUxNjkyMWIwMDI0ZGZlNg
                https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-26-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNTJ8aW1hZ2UvanBlZ3xhRFV6TDJneE5DOHhNREUxTURZMU9USTJNRFEwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHlObDh4WDFkVFh6TXdNSGd6TURBdWFuQm58YjZlOGQ4M2U5NjFkNzU1YjZhY2VhOTFkNGIzYTk5YjRlMGM4NDMwMGM0ZGI3Zjc2NGUxNjkyMWIwMDI0ZGZlNg
                
					
						
									TIMKEN
								TIMKEN
							
						
					24600-0791
				 
				TIMKEN TIMKEN
Description
						
                            
								24600-0791 HI-PERFORMANCE SEAL ; 42MM ID 55MM OD 10MM W
Oil Seal; 1.654" Shaft Dia; 2.165" Housing Bore; 0.394" Nominal Width; Nitrile Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
                         	Part #
	                    
	                      	24600-0791
							BDI #
						
	                      	22815142
							
						
Details
                    
                        77.4
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24600-0791/p/22815142
						
		
		
		
				Your Price
				
						
							$ 77.40 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31411705
					Weight / Kilogram
				0.009
					EAN
				0053893148939
					Product Group - BDI
				S02250
					Generic Design Code
				
					GAR_26
			Lip Material
				
					Nitrile
			Solid or Split Seal
				
					Solid
			Inch - Metric
				
					Inch
			Spring Loaded
				
					Yes
			Number of Sealing Lips
				
					1
			Type of Seal
				
					Oil Seal
			Lip Retainer
				
					Stainless Steel Finger
			Case Construction
				
					Reinforced Rubber with Heel
			Seal Design Code
				
					26
			Category - BDI
				
					Oil Seals
			Harmonized Tariff Code
				
					4016.93.50.20
			Noun
				
					Seal
			Keyword String
				
					Lip
			Manufacturer URL
				
					https://www.timken.com
			Long Description
				
					Oil Seal; 1.654" Shaft Dia; 2.165" Housing Bore; 0.394" Nominal Width; Nitrile Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
			Shaft Diameter
				
					1.654 Inch | 42.012 Millimeter
			Actual Width
				
					0.394 Inch | 10.008 Millimeter
			Nominal Width
				
					0.394 Inch | 10.008 Millimeter
			Housing Bore
				
					2.165 Inch | 54.991 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter