GARLOCK
GARLOCK
24600-5228
GARLOCK GARLOCK
Description
26X5228 N OIL SEAL ; 20.079"IDX21.260"OD
510MM Shaft Dia; 540MM Housing Bore; 22MM Nominal Width; Mill-Right N Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case Construction; 26-L Seal Design Code
Part #
24600-5228
BDI #
372335
Details
1502.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24600-5228/p/372335
Your Price
$ 1,502.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.978
EAN
0717744490270
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26-L
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X5228 MILL-RIGHT N 510MM 540MM 22MM MOLD 32049 H
Manufacturer Internal Number
24600-5228
Weight / LBS
2.157
Long Description
510MM Shaft Dia; 540MM Housing Bore; 22MM Nominal Width; Mill-Right N Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case Construction; 26-L Seal Design Code
Shaft Diameter
20.079 Inch | 510 Millimeter
Housing Bore
21.26 Inch | 540 Millimeter
Nominal Width
0.866 Inch | 22 Millimeter
Actual Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


