Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24600-5229 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-26-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMDR8aW1hZ2UvanBlZ3xhR1JoTDJneU5TODVNekUxTURnM09EYzJNVEkyTG1wd1p3fGI1YzE1MWJiYjEyN2E2OTUxN2ExZWFkZDViMzlhZDUxMGE4ODg4NTQyMGE4NjQxNzQzMmMwMWQ2Y2U1OTMxOWE
372336 Oil Seals 

GARLOCK GARLOCK

24600-5229

Description

26X5229 N OIL SEAL ; 23.622"IDX24.803"OD

600MM Shaft Dia; 630MM Housing Bore; 22MM Nominal Width; Mill-Right N Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case Construction; 26-L Seal Design Code

Part #

24600-5229

BDI #
372336

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1284.26 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,284.26 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.2
EAN
0717744490287
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26-L
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X5229 MILL-RIGHT N 600MM 630MM 22MM HOT MOLD 246
Manufacturer Internal Number
24600-5229
Weight / LBS
2.656
Long Description
600MM Shaft Dia; 630MM Housing Bore; 22MM Nominal Width; Mill-Right N Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case Construction; 26-L Seal Design Code
Actual Width
0.866 Inch | 22 Millimeter
Housing Bore
24.803 Inch | 630 Millimeter
Nominal Width
0.866 Inch | 22 Millimeter
Shaft Diameter
23.622 Inch | 600 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh