GARLOCK
GARLOCK
24600-5338
GARLOCK GARLOCK
Description
26X5338 N OIL SEAL ; 8.267"IDX9.448"OD
8.267" Shaft Dia; 9.448" Housing Bore; 0.59" Nominal Width; Mill-Right N Lip; Solid Seal; 0.59" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Part #
24600-5338
BDI #
372343
Details
353.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24600-5338/p/372343
Your Price
$ 353.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.318
EAN
0717744036904
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X5338 MILL-RIGHT N 8.267"ID 9.448"OD .590"THK HO
Manufacturer Internal Number
24600-5338
Weight / LBS
0.7
Long Description
8.267" Shaft Dia; 9.448" Housing Bore; 0.59" Nominal Width; Mill-Right N Lip; Solid Seal; 0.59" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Nominal Width
0.59 Inch | 14.986 Millimeter
Housing Bore
9.448 Inch | 239.979 Millimeter
Actual Width
0.59 Inch | 14.986 Millimeter
Shaft Diameter
8.267 Inch | 209.982 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


