

TIMKEN
TIMKEN
24600-5492
TIMKEN TIMKEN
Description
24600-5492 OIL SEAL ; 550MM ID 600MM OD 23MM W
Oil Seal; 21.654" Shaft Dia; 23.622" Housing Bore; 0.925" Nominal Width; Nitrile Lip; Solid Seal; 0.925" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Part #
24600-5492
BDI #
22813835
Details
3284.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24600-5492/p/22813835
Your Price
$ 3,284.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.134
EAN
0053893572130
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 21.654" Shaft Dia; 23.622" Housing Bore; 0.925" Nominal Width; Nitrile Lip; Solid Seal; 0.925" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Nominal Width
0.925 Inch | 23.495 Millimeter
Housing Bore
23.622 Inch | 599.999 Millimeter
Shaft Diameter
21.654 Inch | 550.012 Millimeter
Actual Width
0.925 Inch | 23.495 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh