GARLOCK
GARLOCK
24600-5942
GARLOCK GARLOCK
Description
26X5942 N OIL SEAL ; 12.756"IDX14.252"OD
12.756" Shaft Dia; 14.252" Housing Bore; 0.748" Nominal Width; Mill-Right N Lip; Solid Seal; 0.748" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Part #
24600-5942
BDI #
372364
Details
1013.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24600-5942/p/372364
Your Price
$ 1,013.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.64
EAN
0717744037086
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26-L
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X5942 MILL-RIGHT N 12.756"ID 14.252"OD .748"THK
Manufacturer Internal Number
24600-5942
Weight / LBS
1.41
Long Description
12.756" Shaft Dia; 14.252" Housing Bore; 0.748" Nominal Width; Mill-Right N Lip; Solid Seal; 0.748" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Housing Bore
14.252 Inch | 362.001 Millimeter
Shaft Diameter
12.756 Inch | 324.002 Millimeter
Nominal Width
0.748 Inch | 18.999 Millimeter
Actual Width
0.748 Inch | 18.999 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh