GARLOCK
GARLOCK
24600-5963
GARLOCK GARLOCK
Description
26X5963 MILL RIGHT N ; 65MM ID 77MM OD
65MM Shaft Dia; 77MM Housing Bore; 9MM Nominal Width; Mill-Right N Lip; Solid Seal; 9MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case Construction; 26 Seal Design Code
Part #
24600-5963
BDI #
372365
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24600-5963/p/372365
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.008
EAN
0717744222772
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X5963 MILL-RIGHT N 65MM ID 77MM OD 9MM THK HOT M
Manufacturer Internal Number
24600-5963
Weight / LBS
0.017
Long Description
65MM Shaft Dia; 77MM Housing Bore; 9MM Nominal Width; Mill-Right N Lip; Solid Seal; 9MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case Construction; 26 Seal Design Code
Shaft Diameter
2.559 Inch | 65 Millimeter
Nominal Width
0.354 Inch | 9 Millimeter
Housing Bore
3.031 Inch | 77 Millimeter
Actual Width
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


