Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24600-6177 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-26-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNTJ8aW1hZ2UvanBlZ3xhRFV6TDJneE5DOHhNREUxTURZMU9USTJNRFEwTmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHlObDh4WDFkVFh6TXdNSGd6TURBdWFuQm58YjZlOGQ4M2U5NjFkNzU1YjZhY2VhOTFkNGIzYTk5YjRlMGM4NDMwMGM0ZGI3Zjc2NGUxNjkyMWIwMDI0ZGZlNg
22815393 Oil Seals 

TIMKEN TIMKEN

24600-6177

Description

24600-6177 OIL SEAL ; 660MM ID 724MM OD 25MM W

Oil Seal; 25-63/64" Shaft Dia; 28.504" Housing Bore; 63/64" Nominal Width; Nitrile Lip; Solid Seal; 63/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code

Part #

24600-6177

BDI #
22815393

Details

4132.52 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,132.52 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.447
EAN
0053893177144
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 25-63/64" Shaft Dia; 28.504" Housing Bore; 63/64" Nominal Width; Nitrile Lip; Solid Seal; 63/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Shaft Diameter
25.984 Inch | 659.994 Millimeter
Actual Width
0.984 Inch | 24.994 Millimeter
Nominal Width
0.984 Inch | 24.994 Millimeter
Housing Bore
28.504 Inch | 724.002 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh