

TIMKEN
TIMKEN
24602-5339
TIMKEN TIMKEN
Description
24602-5339 OIL SEAL ; NON-RETURNABLE 250MM ID 280MM OD 15MM W
Oil Seal; 9.842" Shaft Dia; 11.023" Housing Bore; 0.59" Nominal Width; Viton Lip; Solid Seal; 0.59" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Part #
24602-5339
BDI #
22838424
Details
5064.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24602-5339/p/22838424
Your Price
$ 5,064.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.417
EAN
0053893174471
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 9.842" Shaft Dia; 11.023" Housing Bore; 0.59" Nominal Width; Viton Lip; Solid Seal; 0.59" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Shaft Diameter
9.842 Inch | 249.987 Millimeter
Housing Bore
11.023 Inch | 279.984 Millimeter
Nominal Width
0.59 Inch | 14.986 Millimeter
Actual Width
0.59 Inch | 14.986 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh