https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-26R1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMTR8aW1hZ2UvanBlZ3xhR1ZqTDJnd1pDOHhNREUxTURZMU9UUXlOREk0Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHlObEl4WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8N2VhOWQ2ZjY5MDU4YjFiYzZmMjIzMTMyMDVhNzU5NDU1NmQzNjhkNTFkYzMxOTRiYWNjYjY5YzU4MjI1MmMyNg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-26R1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMTR8aW1hZ2UvanBlZ3xhR1ZqTDJnd1pDOHhNREUxTURZMU9UUXlOREk0Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHlObEl4WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8N2VhOWQ2ZjY5MDU4YjFiYzZmMjIzMTMyMDVhNzU5NDU1NmQzNjhkNTFkYzMxOTRiYWNjYjY5YzU4MjI1MmMyNg
GARLOCK
GARLOCK
24608-0495
GARLOCK GARLOCK
Description
26R1X0495 N OIL SEAL ; 5.906"IDX7.086"OD
5-29/32" Shaft Dia; 7.08" Housing Bore; Mill-Right N Lip; Split Seal; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code
Part #
24608-0495
BDI #
372526
Details
286.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24608-0495/p/372526
Your Price
$ 286.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.05
EAN
0717744809041
Product Group - BDI
S02250
Generic Design Code
GAR_26R1
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26R1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
24608-0495
Manufacturer Internal Number
24608-0495
Weight / LBS
0.11
Long Description
5-29/32" Shaft Dia; 7.08" Housing Bore; Mill-Right N Lip; Split Seal; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code
Housing Bore
7.08 Inch | 179.832 Millimeter
Nominal Width
0 Inch | 0 Millimeter
Shaft Diameter
5.906 Inch | 150.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

