https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-26R1-2-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMTJ8aW1hZ2UvanBlZ3xhRFEzTDJnNE5pOHhNRFE0TVRFNU9ERXdORFl3Tmk5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpJMlVqRmZNbDlPWHpNd01IZ3pNREF1YW5Cbnw3NDgyOTdmNTkxZGYxNmNjODU4NDI5NTUwMmYzNGVlNDRmZjhjZDA3NmFiYjY4MzJjMGY1YjY3NzM2NWQ2NjRj
https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-26R1-2-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMTJ8aW1hZ2UvanBlZ3xhRFEzTDJnNE5pOHhNRFE0TVRFNU9ERXdORFl3Tmk5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpJMlVqRmZNbDlPWHpNd01IZ3pNREF1YW5Cbnw3NDgyOTdmNTkxZGYxNmNjODU4NDI5NTUwMmYzNGVlNDRmZjhjZDA3NmFiYjY4MzJjMGY1YjY3NzM2NWQ2NjRj
GARLOCK
GARLOCK
24608-5357
GARLOCK GARLOCK
Description
26R1X5357 N OIL SEAL ; 8.661"IDX9.843"OD
Lip Seal; 8.661" Shaft Diameter; 9.843" Housing Bore; 0.591" Nominal Width; Mill-Right N Lip; Split Seal; 0.591" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code
Part #
24608-5357
BDI #
21996859
Details
554.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24608-5357/p/21996859
Your Price
$ 554.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.36
EAN
0717744494339
Product Group - BDI
S02250
Generic Design Code
GAR_26R1
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26R1
Other Features
-40 to 200 Degree F Temperature Range
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Long Description
Lip Seal; 8.661" Shaft Diameter; 9.843" Housing Bore; 0.591" Nominal Width; Mill-Right N Lip; Split Seal; 0.591" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code
Nominal Width
0.591 Inch | 15.011 Millimeter
Actual Width
0.591 Inch | 15.011 Millimeter
Shaft Diameter
8.661 Inch | 219.989 Millimeter
Housing Bore
9.843 Inch | 250.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

