

GARLOCK
GARLOCK
24610-3914
GARLOCK GARLOCK
Description
26X3914 N OIL SEAL ; 7.874"IDX9.055"OD
7.784" Shaft Dia; 9.055" Housing Bore; 0.551" Nominal Width; Mill-Right N Lip; Split Seal; 0.551" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Part #
24610-3914
BDI #
372828
Details
410.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24610-3914/p/372828
Your Price
$ 410.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.168
EAN
0717744648633
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
24610-3914
Manufacturer Internal Number
24610-3914
Weight / LBS
0.37
Long Description
7.784" Shaft Dia; 9.055" Housing Bore; 0.551" Nominal Width; Mill-Right N Lip; Split Seal; 0.551" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Nominal Width
0.551 Inch | 13.995 Millimeter
Shaft Diameter
7.784 Inch | 197.714 Millimeter
Housing Bore
9.055 Inch | 229.997 Millimeter
Actual Width
0.551 Inch | 13.995 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh