GARLOCK
GARLOCK
24610-4265
GARLOCK GARLOCK
Description
26X4265 N OIL SEAL ; 15.352"IDX18.110"OD
15.352" Shaft Dia; 18.11" Housing Bore; 0.986" Nominal Width; Mill-Right N Lip; Split Seal; 0.986" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Part #
24610-4265
BDI #
372854
Details
1620.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24610-4265/p/372854
Your Price
$ 1,620.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.92
EAN
0717744165673
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26-L
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X4265 MILL-RIGHT N SPLIT 15.352"ID 18.110"OD .9
Manufacturer Internal Number
24610-4265
Weight / LBS
2.04
Long Description
15.352" Shaft Dia; 18.11" Housing Bore; 0.986" Nominal Width; Mill-Right N Lip; Split Seal; 0.986" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Shaft Diameter
15.352 Inch | 389.941 Millimeter
Nominal Width
0.986 Inch | 25.044 Millimeter
Actual Width
0.986 Inch | 25.044 Millimeter
Housing Bore
18.11 Inch | 459.994 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


