GARLOCK
GARLOCK
24610-5212
GARLOCK GARLOCK
Description
26X5212 N OIL SEAL ; 3.347"IDX4.607"OD
3.347" Shaft Dia; 4.607" Housing Bore; 0.493" Nominal Width; Mill-Right N Lip; Split Seal; 0.493" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Part #
24610-5212
BDI #
372897
Details
112.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24610-5212/p/372897
Your Price
$ 112.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.086
EAN
0717744192624
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X5212 MILL-RIGHT N SPLIT 3.347"ID 4.607"OD .493"
Manufacturer Internal Number
24610-5212
Weight / LBS
0.19
Long Description
3.347" Shaft Dia; 4.607" Housing Bore; 0.493" Nominal Width; Mill-Right N Lip; Split Seal; 0.493" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Housing Bore
4.607 Inch | 117.018 Millimeter
Nominal Width
0.493 Inch | 12.522 Millimeter
Actual Width
0.493 Inch | 12.522 Millimeter
Shaft Diameter
3.347 Inch | 85.014 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


