GARLOCK
GARLOCK
24610-8766
GARLOCK GARLOCK
Description
26X8766 N OIL SEAL ; 25.990"IDX28.510"OD
25.99" Shaft Dia; 28.51" Housing Bore; 63/64" Nominal Width; Mill-Right N Lip; Split Seal; 63/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Part #
24610-8766
BDI #
373005
Details
2535.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24610-8766/p/373005
Your Price
$ 2,535.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.51
EAN
0717744649418
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26-L
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X8766 MILL-RIGHT N SPLIT 25.990"ID 28.510"OD .98
Manufacturer Internal Number
24610-8766
Weight / LBS
3.34
Long Description
25.99" Shaft Dia; 28.51" Housing Bore; 63/64" Nominal Width; Mill-Right N Lip; Split Seal; 63/64" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Nominal Width
0.984 Inch | 24.994 Millimeter
Housing Bore
28.51 Inch | 724.154 Millimeter
Actual Width
0.984 Inch | 24.994 Millimeter
Shaft Diameter
25.99 Inch | 660.146 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


