GARLOCK
GARLOCK
24612-0912
GARLOCK GARLOCK
Description
26X0912 V OIL SEAL ; 9.313"IDX11.313"OD
9-5/16" Shaft Dia; 11-5/16" Housing Bore; 1" Nominal Width; Mill-Right V Lip; Split Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Part #
24612-0912
BDI #
373051
Details
2916.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24612-0912/p/373051
Your Price
$ 2,916.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.426
EAN
0717744039424
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right V
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26-L
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X0912 MILL-RIGHT V SPLIT 9.313"ID 11.313"OD 1.00
Manufacturer Internal Number
24612-0912
Weight / LBS
0.94
Long Description
9-5/16" Shaft Dia; 11-5/16" Housing Bore; 1" Nominal Width; Mill-Right V Lip; Split Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Housing Bore
11.313 Inch | 287.35 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Shaft Diameter
9.313 Inch | 236.55 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


