

TIMKEN
TIMKEN
24612-2248
TIMKEN TIMKEN
Description
24612-2248 OIL SEAL ; NON-RETURNABLE 210MM ID 245MM OD 15MM W
Oil Seal; 8.268" Shaft Dia; 9.646" Housing Bore; 0.591" Nominal Width; Viton Lip; Split Seal; 0.591" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Part #
24612-2248
BDI #
22810514
Details
2981.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24612-2248/p/22810514
Your Price
$ 2,981.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.327
EAN
0053893001869
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Viton
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 8.268" Shaft Dia; 9.646" Housing Bore; 0.591" Nominal Width; Viton Lip; Split Seal; 0.591" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Housing Bore
9.646 Inch | 245.008 Millimeter
Actual Width
0.591 Inch | 15.011 Millimeter
Nominal Width
0.591 Inch | 15.011 Millimeter
Shaft Diameter
8.268 Inch | 210.007 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh