

GARLOCK
GARLOCK
24612-4063
GARLOCK GARLOCK
Description
26X4063 V OIL SEAL ; 28.375"IDX30.875"OD
28-3/8" Shaft Dia; 30.87" Housing Bore; Mill-Right V Lip; Split Seal; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Part #
24612-4063
BDI #
373101
Details
8984.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24612-4063/p/373101
Your Price
$ 8,984.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.09
EAN
0717744162894
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right V
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
24612-4063
Manufacturer Internal Number
24612-4063
Weight / LBS
4.62
Long Description
28-3/8" Shaft Dia; 30.87" Housing Bore; Mill-Right V Lip; Split Seal; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Shaft Diameter
28.375 Inch | 720.725 Millimeter
Nominal Width
0 Inch | 0 Millimeter
Housing Bore
30.87 Inch | 784.098 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh