GARLOCK
GARLOCK
24612-7268
GARLOCK GARLOCK
Description
26X7268 V OIL SEAL ; 6.693"IDX7.875"OD
6.693" Shaft Dia; 7-7/8" Housing Bore; 0.591" Nominal Width; Mill-Right V Lip; Split Seal; 0.591" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Part #
24612-7268
BDI #
373124
Details
998.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24612-7268/p/373124
Your Price
$ 998.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.231
EAN
0717744039806
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right V
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X7268 MILL-RIGHT V SPLIT 6.693"ID 7.875"OD .591"
Manufacturer Internal Number
24612-7268
Weight / LBS
0.51
Long Description
6.693" Shaft Dia; 7-7/8" Housing Bore; 0.591" Nominal Width; Mill-Right V Lip; Split Seal; 0.591" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Shaft Diameter
6.693 Inch | 170.002 Millimeter
Actual Width
0.591 Inch | 15.011 Millimeter
Housing Bore
7.875 Inch | 200.025 Millimeter
Nominal Width
0.591 Inch | 15.011 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


