https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-26NS-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM5N3xpbWFnZS9qcGVnfGFERXpMMmhoT1M4eE1EYzJOemd5TkRVNE5EY3pOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4eU5rNVRYekZmVGxOZk16QXdlRE13TUM1cWNHY3xhNzVlMTJlY2UwZDhhZTU4MWNiY2I1YzAzMWI5NjQ2MzgzYzM4NWFkY2FjNDNjMTdiNGUyMDdiMmZlOTYwY2I3
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-26NS-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM5N3xpbWFnZS9qcGVnfGFERXpMMmhoT1M4eE1EYzJOemd5TkRVNE5EY3pOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4eU5rNVRYekZmVGxOZk16QXdlRE13TUM1cWNHY3xhNzVlMTJlY2UwZDhhZTU4MWNiY2I1YzAzMWI5NjQ2MzgzYzM4NWFkY2FjNDNjMTdiNGUyMDdiMmZlOTYwY2I3
GARLOCK
GARLOCK
24614-3293
GARLOCK GARLOCK
Description
26NSX3293 N OIL SEAL ; 1.686"IDX2.25"OD
1.686" Shaft Dia; 2-1/4" Housing Bore; 3/8" Nominal Width; Mill-Right N Lip; Split Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Reinforced Rubber with Heel Case; 26NS Seal Design Code
Part #
24614-3293
BDI #
373149
Details
51.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24614-3293/p/373149
Your Price
$ 51.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
EAN
0717744116323
Product Group - BDI
S02250
Generic Design Code
GAR_26NS
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26NS
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26NSX3293 MILL-RIGHT N SPLIT 1.686"ID 2.250"OD .37
Manufacturer Internal Number
24614-3293
Weight / LBS
0.02
Long Description
1.686" Shaft Dia; 2-1/4" Housing Bore; 3/8" Nominal Width; Mill-Right N Lip; Split Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Reinforced Rubber with Heel Case; 26NS Seal Design Code
Nominal Width
0.375 Inch | 9.525 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Housing Bore
2.25 Inch | 57.15 Millimeter
Shaft Diameter
1.686 Inch | 42.824 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

