https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-26NS-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM5N3xpbWFnZS9qcGVnfGFERXpMMmhoT1M4eE1EYzJOemd5TkRVNE5EY3pOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4eU5rNVRYekZmVGxOZk16QXdlRE13TUM1cWNHY3xhNzVlMTJlY2UwZDhhZTU4MWNiY2I1YzAzMWI5NjQ2MzgzYzM4NWFkY2FjNDNjMTdiNGUyMDdiMmZlOTYwY2I3
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-26NS-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM5N3xpbWFnZS9qcGVnfGFERXpMMmhoT1M4eE1EYzJOemd5TkRVNE5EY3pOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMGRCVWw4eU5rNVRYekZmVGxOZk16QXdlRE13TUM1cWNHY3xhNzVlMTJlY2UwZDhhZTU4MWNiY2I1YzAzMWI5NjQ2MzgzYzM4NWFkY2FjNDNjMTdiNGUyMDdiMmZlOTYwY2I3
GARLOCK
GARLOCK
24614-9567
GARLOCK GARLOCK
Description
26NSX9567 N OIL SEAL ; 1.375"IDX1.937"OD
1-3/8" Shaft Dia; 1-15/16" Housing Bore; 3/8" Nominal Width; Mill-Right N Lip; Split Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Reinforced Rubber with Heel Case; 26NS Seal Design Code
Part #
24614-9567
BDI #
373157
Details
48.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24614-9567/p/373157
Your Price
$ 48.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.163
EAN
0717744664183
Product Group - BDI
S02250
Generic Design Code
GAR_26NS
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26NS
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26NSX9567 MILL-RIGHT N SPLIT 1.375"ID 1.937"OD .37
Manufacturer Internal Number
24614-9567
Weight / LBS
0.36
Long Description
1-3/8" Shaft Dia; 1-15/16" Housing Bore; 3/8" Nominal Width; Mill-Right N Lip; Split Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Reinforced Rubber with Heel Case; 26NS Seal Design Code
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Housing Bore
1.937 Inch | 49.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

