

TIMKEN
TIMKEN
24618-6163
TIMKEN TIMKEN
Description
24618-6163
Oil Seal; 40" Shaft Dia; 42" Housing Bore; 0.8" Nominal Width; Nitrile Lip; Split Seal; 0.8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Part #
24618-6163
BDI #
22819567
Details
5816.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24618-6163/p/22819567
Your Price
$ 5,816.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.363
EAN
0053893572529
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 40" Shaft Dia; 42" Housing Bore; 0.8" Nominal Width; Nitrile Lip; Split Seal; 0.8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Housing Bore
42 Inch | 1066.8 Millimeter
Actual Width
0.8 Inch | 20.32 Millimeter
Nominal Width
0.8 Inch | 20.32 Millimeter
Shaft Diameter
40 Inch | 1016 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh