GARLOCK
GARLOCK
24620-1605
GARLOCK GARLOCK
Description
26R1X1605 OIL SEAL ; 2.363"IDX2.953"OD
2.363" Shaft Dia; 2-61/64" Housing Bore; 0.315" Nominal Width; Mill-Right N Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code
Part #
24620-1605
BDI #
373183
Details
57.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24620-1605/p/373183
Your Price
$ 57.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.008
EAN
0717744040222
Product Group - BDI
S02250
Generic Design Code
GAR_26R1
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26R1
Other Features
Large | Opposed Lips | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26R1X1605 MILL-RIGHT N 2.363"ID 2.953"OD .315"THK
Manufacturer Internal Number
24620-1605
Weight / LBS
0.018
Long Description
2.363" Shaft Dia; 2-61/64" Housing Bore; 0.315" Nominal Width; Mill-Right N Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code
Actual Width
0.315 Inch | 8.001 Millimeter
Shaft Diameter
2.363 Inch | 60.02 Millimeter
Nominal Width
0.315 Inch | 8.001 Millimeter
Housing Bore
2.953 Inch | 75.006 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


