https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-26R1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMTR8aW1hZ2UvanBlZ3xhR1ZqTDJnd1pDOHhNREUxTURZMU9UUXlOREk0Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHlObEl4WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8N2VhOWQ2ZjY5MDU4YjFiYzZmMjIzMTMyMDVhNzU5NDU1NmQzNjhkNTFkYzMxOTRiYWNjYjY5YzU4MjI1MmMyNg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-GAR-26R1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMTR8aW1hZ2UvanBlZ3xhR1ZqTDJnd1pDOHhNREUxTURZMU9UUXlOREk0Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBkQlVsOHlObEl4WHpKZlYxTmZNekF3ZURNd01DNXFjR2N8N2VhOWQ2ZjY5MDU4YjFiYzZmMjIzMTMyMDVhNzU5NDU1NmQzNjhkNTFkYzMxOTRiYWNjYjY5YzU4MjI1MmMyNg
TIMKEN
TIMKEN
24620-4620
TIMKEN TIMKEN
Description
24620-4620 HI-PERFORMANCE SEAL ; 30MM ID 62MM OD 10MM W
Oil Seal; 1-3/16" Shaft Dia; 2.441" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code
Part #
24620-4620
BDI #
22815609
Details
94.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24620-4620/p/22815609
Your Price
$ 94.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.814
EAN
0053893142807
Product Group - BDI
S02250
Generic Design Code
GAR_26R1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26R1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 1-3/16" Shaft Dia; 2.441" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code
Housing Bore
2.441 Inch | 62.001 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
1.188 Inch | 30.175 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

