GARLOCK
GARLOCK
24620-7807
GARLOCK GARLOCK
Description
26R1X7807 N OIL SEAL ; 7.087"IDX8.268"OD
7.087" Shaft Dia; 8.268" Housing Bore; 0.591" Nominal Width; Mill-Right N Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code
Part #
24620-7807
BDI #
373239
Details
314.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24620-7807/p/373239
Your Price
$ 314.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.259
EAN
0717744490805
Product Group - BDI
S02250
Generic Design Code
GAR_26R1
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26R1
Other Features
Large | Opposed Lips | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26R1X7807 MILL-RIGHT N 7.087"ID 8.268"OD .591"THK
Manufacturer Internal Number
24620-7807
Weight / LBS
0.572
Long Description
7.087" Shaft Dia; 8.268" Housing Bore; 0.591" Nominal Width; Mill-Right N Lip; Solid Seal; 0.591" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code
Actual Width
0.591 Inch | 15.011 Millimeter
Nominal Width
0.591 Inch | 15.011 Millimeter
Shaft Diameter
7.087 Inch | 180.01 Millimeter
Housing Bore
8.268 Inch | 210.007 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


