GARLOCK
GARLOCK
24622-4260
GARLOCK GARLOCK
Description
26R1X4260 V OIL SEAL ; 2.166"IDX2.835"OD
2.166" Shaft Dia; 2.835" Housing Bore; 0.355" Nominal Width; Mill-Right V Lip; Solid Seal; 0.355" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code
Part #
24622-4260
BDI #
373260
Details
215.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24622-4260/p/373260
Your Price
$ 215.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.013
EAN
0717744169855
Product Group - BDI
S02250
Generic Design Code
GAR_26R1
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26R1
Other Features
Large | Opposed Lips | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26R1X4260 MILL-RIGHT V 2.166"ID 2.835"OD .355"THK
Manufacturer Internal Number
24622-4260
Weight / LBS
0.028
Long Description
2.166" Shaft Dia; 2.835" Housing Bore; 0.355" Nominal Width; Mill-Right V Lip; Solid Seal; 0.355" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code
Shaft Diameter
2.166 Inch | 55.016 Millimeter
Actual Width
0.355 Inch | 9.017 Millimeter
Nominal Width
0.355 Inch | 9.017 Millimeter
Housing Bore
2.835 Inch | 72.009 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


