

TIMKEN
TIMKEN
24622-5349
TIMKEN TIMKEN
Description
24622-5349 HI-PERFORMANCE SEAL
Oil Seal; 5.708" Shaft Dia; 6.889" Housing Bore; 0.551" Nominal Width; Viton Lip; Solid Seal; 0.551" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code
Part #
24622-5349
BDI #
22808665
Details
1618.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24622-5349/p/22808665
Your Price
$ 1,618.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.188
EAN
0053893684543
Product Group - BDI
S02250
Generic Design Code
GAR_26R1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26R1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 5.708" Shaft Dia; 6.889" Housing Bore; 0.551" Nominal Width; Viton Lip; Solid Seal; 0.551" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code
Shaft Diameter
5.708 Inch | 144.983 Millimeter
Nominal Width
0.551 Inch | 13.995 Millimeter
Housing Bore
6.889 Inch | 174.981 Millimeter
Actual Width
0.551 Inch | 13.995 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh