

TIMKEN
TIMKEN
24626-0827
TIMKEN TIMKEN
Description
24626-0827 HI-PERFORMANCE SEAL ; 75MM ID 100MM OD 13MM W
Oil Seal; 2.952" Shaft Dia; 3.937" Housing Bore; 0.511" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.511" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Part #
24626-0827
BDI #
22809611
Details
268.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24626-0827/p/22809611
Your Price
$ 268.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.059
EAN
0053893565385
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 2.952" Shaft Dia; 3.937" Housing Bore; 0.511" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.511" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Shaft Diameter
2.952 Inch | 74.981 Millimeter
Actual Width
0.511 Inch | 12.979 Millimeter
Nominal Width
0.511 Inch | 12.979 Millimeter
Housing Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh