

TIMKEN
TIMKEN
24626-0831
TIMKEN TIMKEN
Description
24626-0831 OIL SEAL ; NON-RETURNABLE 940MM ID 997MM OD 22MM W
Oil Seal; 37" Shaft Dia; 39-1/4" Housing Bore; 7/8" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Part #
24626-0831
BDI #
22815410
Details
8629.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24626-0831/p/22815410
Your Price
$ 8,629.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.168
EAN
0053893149424
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26-L
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 37" Shaft Dia; 39-1/4" Housing Bore; 7/8" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Housing Bore
39.25 Inch | 996.95 Millimeter
Shaft Diameter
37 Inch | 939.8 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh