GARLOCK
GARLOCK
24626-2873
GARLOCK GARLOCK
Description
24626-2873 OIL SEAL ; 39.370IN ID 41.338IN OD
39.37" Shaft Dia; 41.338" Housing Bore; 29/32" Nominal Width; Mill-Right ES Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Part #
24626-2873
BDI #
373343
Details
5642.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24626-2873/p/373343
Your Price
$ 5,642.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
3.373
EAN
0717744104221
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26-L
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X2873 MILLRIGHT 39.370"ID 41.338"OD .906"THK
Manufacturer Internal Number
24626-2873
Weight / LBS
7.43
Long Description
39.37" Shaft Dia; 41.338" Housing Bore; 29/32" Nominal Width; Mill-Right ES Lip; Solid Seal; 29/32" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Housing Bore
41.338 Inch | 1,049.985 Millimeter
Nominal Width
0.906 Inch | 23.012 Millimeter
Actual Width
0.906 Inch | 23.012 Millimeter
Shaft Diameter
39.37 Inch | 999.998 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


