GARLOCK
GARLOCK
24626-2913
GARLOCK GARLOCK
Description
26X2913 ES OIL SEAL ; 4.987"IDX6.000"OD
4.987" Shaft Dia; 6" Housing Bore; 1/2" Nominal Width; Mill-Right ES Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Part #
24626-2913
BDI #
373345
Details
274.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24626-2913/p/373345
Your Price
$ 274.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.141
EAN
0717744158675
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X2913 MILLRIGHT 4.987"ID 6.000"OD .500"THK
Manufacturer Internal Number
24626-2913
Weight / LBS
0.31
Long Description
4.987" Shaft Dia; 6" Housing Bore; 1/2" Nominal Width; Mill-Right ES Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
6 Inch | 152.4 Millimeter
Shaft Diameter
4.987 Inch | 126.67 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


