GARLOCK
GARLOCK
24627-5302
GARLOCK GARLOCK
Description
26X5302 ES OIL SEAL ; 27.953"IDX30.472"OD
710MM Shaft Dia; 774MM Housing Bore; 25MM Nominal Width; Mill-Right ES Lip; Split Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case Construction; 26-L Seal Design Code
Part #
24627-5302
BDI #
373591
Details
4695.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24627-5302/p/373591
Your Price
$ 4,695.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.574
EAN
0717744218126
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right ES
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26-L
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X5302 MILL-RIGHT ES SPLIT 710MM ID 774MM OD 25M
Manufacturer Internal Number
24627-5302
Weight / LBS
3.47
Long Description
710MM Shaft Dia; 774MM Housing Bore; 25MM Nominal Width; Mill-Right ES Lip; Split Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case Construction; 26-L Seal Design Code
Housing Bore
30.472 Inch | 774 Millimeter
Actual Width
0.984 Inch | 25 Millimeter
Nominal Width
0.984 Inch | 25 Millimeter
Shaft Diameter
27.953 Inch | 710 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


