GARLOCK
GARLOCK
24627-6549
GARLOCK GARLOCK
Description
26X6549 ES OIL SEAL ; 5.315"IDX6.496"OD
5.315" Shaft Dia; 6.496" Housing Bore; 0.551" Nominal Width; Mill-Right ES Lip; Split Seal; 0.551" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Part #
24627-6549
BDI #
373623
Details
361.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24627-6549/p/373623
Your Price
$ 361.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.041
EAN
0717744597054
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right ES
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X6549 MILLRIGHT SPLIT 5.315"ID 6.496"OD .551"TH
Manufacturer Internal Number
24627-6549
Weight / LBS
0.09
Long Description
5.315" Shaft Dia; 6.496" Housing Bore; 0.551" Nominal Width; Mill-Right ES Lip; Split Seal; 0.551" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Shaft Diameter
5.315 Inch | 135.001 Millimeter
Actual Width
0.551 Inch | 13.995 Millimeter
Housing Bore
6.496 Inch | 164.998 Millimeter
Nominal Width
0.551 Inch | 13.995 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


