GARLOCK
GARLOCK
24627-9117
GARLOCK GARLOCK
Description
26X9117 ES OIL SEAL ; 3.437"IDX4.187"OD
3-7/16" Shaft Dia; 4-3/16" Housing Bore; 7/16" Nominal Width; Mill-Right ES Lip; Split Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Part #
24627-9117
BDI #
373645
Details
171.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24627-9117/p/373645
Your Price
$ 171.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.023
EAN
0717744613136
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right ES
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X9117 MILL-RIGHT ES SPLIT 3.437"ID 4.187"OD .438
Manufacturer Internal Number
24627-9117
Weight / LBS
0.05
Long Description
3-7/16" Shaft Dia; 4-3/16" Housing Bore; 7/16" Nominal Width; Mill-Right ES Lip; Split Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26 Seal Design Code
Nominal Width
0.438 Inch | 11.125 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Housing Bore
4.187 Inch | 106.35 Millimeter
Shaft Diameter
3.437 Inch | 87.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


