GARLOCK
GARLOCK
24627-9661
GARLOCK GARLOCK
Description
26X9661 ES OIL SEAL ; 58.153"IDX60.153"OD
58.153" Shaft Dia; 60.153" Housing Bore; 0.8" Nominal Width; Mill-Right ES Lip; Split Seal; 0.8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Part #
24627-9661
BDI #
373651
Details
9274.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24627-9661/p/373651
Your Price
$ 9,274.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.431
EAN
0717744758349
Product Group - BDI
S02250
Generic Design Code
GAR_26
Lip Material
Mill-Right ES
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26-L
Other Features
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X9661 MILLRIGHT SPLIT 58.153"ID 60.153"OD .800"T
Manufacturer Internal Number
24627-9661
Weight / LBS
5.36
Long Description
58.153" Shaft Dia; 60.153" Housing Bore; 0.8" Nominal Width; Mill-Right ES Lip; Split Seal; 0.8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26-L Seal Design Code
Actual Width
0.8 Inch | 20.32 Millimeter
Nominal Width
0.8 Inch | 20.32 Millimeter
Shaft Diameter
58.153 Inch | 1,477.086 Millimeter
Housing Bore
60.153 Inch | 1,527.886 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


