https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-26R1-2-ES-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NTF8aW1hZ2UvanBlZ3xhR00yTDJneU1DOHhNRFE0TVRFNU56STROVFF3Tmk5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpJMlVqRmZNbDlGVTE4ek1EQjRNekF3TG1wd1p3fDVlMDY1ZmRhY2I4Zjg4OTI4ODA1Y2ZmNGRjMzMxNjU3YWFhYWRhNGJlYWZmNjIyMDVhZWZhYjk2Y2MxZjliYWE
https://www.bdiexpress.com/medias/INDGARSEALXX-OIL-26R1-2-ES-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NTF8aW1hZ2UvanBlZ3xhR00yTDJneU1DOHhNRFE0TVRFNU56STROVFF3Tmk5SlRrUkhRVkpUUlVGTVdGaGZUMGxNWHpJMlVqRmZNbDlGVTE4ek1EQjRNekF3TG1wd1p3fDVlMDY1ZmRhY2I4Zjg4OTI4ODA1Y2ZmNGRjMzMxNjU3YWFhYWRhNGJlYWZmNjIyMDVhZWZhYjk2Y2MxZjliYWE
GARLOCK
GARLOCK
24629-0379
GARLOCK GARLOCK
Description
26R1X0379 OIL SEAL ; 1.181"IDX1.968"OD
Lip Seal; 1.181" Shaft Diameter; 1.968" Housing Bore; 0.434" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.434" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code
Part #
24629-0379
BDI #
21998120
Details
85.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24629-0379/p/21998120
Your Price
$ 85.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.057
EAN
0717744137311
Product Group - BDI
S02250
Generic Design Code
GAR_26R1
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26R1
Other Features
7PSI Maximum Pressure | -40 to 300 Degree F Temperature Range
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Long Description
Lip Seal; 1.181" Shaft Diameter; 1.968" Housing Bore; 0.434" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.434" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code
Nominal Width
0.434 Inch | 11.024 Millimeter
Housing Bore
1.968 Inch | 49.987 Millimeter
Actual Width
0.434 Inch | 11.024 Millimeter
Shaft Diameter
1.181 Inch | 29.997 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

