

TIMKEN
TIMKEN
24629-0760
TIMKEN TIMKEN
Description
24629-0760 HI-PERFORMANCE SEAL ; NON-RETURNABLE 41MM ID 60MM OD 10MM W
Oil Seal; 1-5/8" Shaft Dia; 2-3/8" Housing Bore; 3/8" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code
Part #
24629-0760
BDI #
22829398
Details
178.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24629-0760/p/22829398
Your Price
$ 178.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.045
EAN
0053893139234
Product Group - BDI
S02250
Generic Design Code
GAR_26R1
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26R1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 1-5/8" Shaft Dia; 2-3/8" Housing Bore; 3/8" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code
Housing Bore
2.375 Inch | 60.325 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh