

TIMKEN
TIMKEN
24629-0935
TIMKEN TIMKEN
Description
24629-0935 ; SEALS HI-PERFORMANCE <8
1.772" Shaft Dia; 2.441" Housing Bore; 0.315" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code
Part #
24629-0935
BDI #
1322000
Details
157.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24629-0935/p/1322000
Your Price
$ 157.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.023
EAN
0053893684567
Product Group - BDI
S02250
Generic Design Code
GAR_26R1
Lip Material
Mill-Right ES
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber with Heel
Seal Design Code
26R1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
24629-0935
Weight / LBS
0.05
Long Description
1.772" Shaft Dia; 2.441" Housing Bore; 0.315" Nominal Width; Mill-Right ES Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber with Heel Case; 26R1 Seal Design Code
Shaft Diameter
1.772 Inch | 45.009 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter
Housing Bore
2.441 Inch | 62.001 Millimeter
Nominal Width
0.315 Inch | 8.001 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh