https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSHA96-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1OTd8aW1hZ2UvanBlZ3xhRGd4TDJobE9DOHhNRGN4TVRBMU1EVTROREE1TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMGhCT1RaZk1sOHpNREI0TXpBd0xtcHdad3wxNmY0ZThmMTc3M2U0ZjhjY2VmY2I3OTY1MzFjYzg1Y2JkNDY0MDhjM2NkZTE5MzM2ZjA1ZTRjOTg2YzgxNDgx
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSHA96-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1OTd8aW1hZ2UvanBlZ3xhRGd4TDJobE9DOHhNRGN4TVRBMU1EVTROREE1TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VMGhCT1RaZk1sOHpNREI0TXpBd0xtcHdad3wxNmY0ZThmMTc3M2U0ZjhjY2VmY2I3OTY1MzFjYzg1Y2JkNDY0MDhjM2NkZTE5MzM2ZjA1ZTRjOTg2YzgxNDgx
SKF
SKF
24642 / 2.441X3.346X0.394 HMSHA96 P
SKF SKF
Description
CRSEAL 24642 /2.441X3.346X0.394 HMSHA96P ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 2.441" Shaft Dia; 3.346" Housing Bore; 0.394" Nominal Width; Polyacrylate Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA96 Seal Design Code
Part #
24642
BDI #
1248616
Details
36.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24642-2-441X3-346X0-394-HMSHA96-P/p/1248616
Your Price
$ 36.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.126
EAN
0085311169790
Product Group - BDI
S02250
Generic Design Code
C_R_HMSHA96
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSHA96
Other Features
Internal and External Lip | Single External Lip without Spring | With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.215
Long Description
Lip Seal; 2.441" Shaft Dia; 3.346" Housing Bore; 0.394" Nominal Width; Polyacrylate Lip; Solid Seal; 0.394" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSHA96 Seal Design Code
Housing Bore
3.346 Inch | 84.988 Millimeter
Actual Width
0.394 Inch | 10.008 Millimeter
Shaft Diameter
2.441 Inch | 62.001 Millimeter
Nominal Width
0.394 Inch | 10.008 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


