

GARLOCK
GARLOCK
24643-7832
GARLOCK GARLOCK
Description
26X7832 N OIL SEAL ; 11.25"IDX12.75"OD
11-1/4" Shaft Dia; 12-3/4" Housing Bore; 5/8" Nominal Width; Mill-Right N Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber Case; 26E-L Seal Design Code
Part #
24643-7832
BDI #
373740
Details
1034.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/24643-7832/p/373740
Your Price
$ 1,034.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.54
EAN
0717744041694
Product Group - BDI
S02250
Generic Design Code
GAR_26E
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Reinforced Rubber
Seal Design Code
26E-L
Other Features
General Purpose | External Lip | Reverse Bevel Lip Prevents Lip Rollover | High Speed
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
26X7832 MILL-RIGHT N 11.250"ID 12.750"OD .625"THK
Manufacturer Internal Number
24643-7832
Weight / LBS
1.202
Long Description
11-1/4" Shaft Dia; 12-3/4" Housing Bore; 5/8" Nominal Width; Mill-Right N Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Reinforced Rubber Case; 26E-L Seal Design Code
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
11.25 Inch | 285.75 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Housing Bore
12.75 Inch | 323.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh